
Gold Foil & Confetti 8'' Hanging Paper Lanterns, 6-Piece Set, 2PK
Mfr # 77472
Zoro # G816182195
product price: $25.09
/pk 2, $12.55/eaKey Features
Recommended Grade
Grade K+
Color
Multicolor
Includes
12 paper lanterns
Recommended Age
5+ years
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77472
Zoro #
G816182195
UPC #
194629109289
Country of Origin
China
Dimensions
Size
8 in Dia.
Details
Recommended Grade
Grade K+
Color
Multicolor
Includes
12 paper lanterns
Recommended Age
5+ years
Material
Paper
Description
These colorful paper lanterns are great for adding a splash of color into your classroom. Coordinate with similar-patterned decoratives and popular color schemes to create the perfect look. Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn. Each lantern is 8" in diameter. Each pack includes 6 lanterns: one each with gold foil dots on black, teal, and pink, and three multi-color confetti dots on white. Sold as 2 packs for a total of 12-lanterns.
- Colorful paper lanterns are great for adding a splash of color into your classroom
- Each lantern is 8" in diameter
- Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn
- 6 per pack, sold as 2 packs, 12 lanterns total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.