Shop TEACHER CREATED RESOURCES

Happy Cactus Crew Accents, 30-Piece Set, 3PK

  • Mfr # 6955
  • Zoro # G416182090

product price: 
$
24.89
/pk of 3, $8.30/ea

Key Features

Color
Multicolor
Material
Card Stock, Paper
Recommended Grade
Grade PK+
Includes
90 Accents
Recommended Age
4+ years
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955
Zoro #
G416182090
UPC #
194629156504
Country of Origin
United States
Color
Multicolor
Material
Card Stock, Paper
Recommended Grade
Grade PK+
Includes
90 Accents
Recommended Age
4+ years

Description

Add a touch of creativity and style to your classroom with this versatile pack of decorative artwork. With 30 pieces per pack, you can easily dress up walls, doors, bins, desks, and bulletin boards with ease. Each piece is approximately 6 inches in size and features 10 unique designs to choose from. Whether you're looking to organize your classroom or simply add a pop of color, this pack is the perfect solution for all your decorating needs. Make your classroom stand out with this fun and functional artwork! Sold as 3 packs for a total of 90-accents.


  • Versatile Use: Use these decorative pieces to enhance classroom walls, doors, bins, desks, or bulletin boards.
  • Variety of Designs: With 10 unique designs included in each pack, you can mix and match to create a personalized and engaging display.
  • Colorful and Eye-catching: The vibrant colors and intricate designs will capture students' attention and add visual interest to the classroom.
  • Durable Material: Made from high-quality materials, these pieces are sturdy and long-lasting, ensuring they can be used year after year.
  • Easy to Use: Simply peel and stick the pieces to any surface for quick and easy decoration. No need for tape or adhesive.
  • Multi-Pack: Each pack includes 30 pieces. Sold as 3 packs for a total of 90-pieces.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.