Happy Cactus Crew Positive Sayings Small Poster Pack, 11'' x 15-3/4'', 12-Piece Set

  • Mfr # 6956

  • Zoro # G116182086


product price: $22.39
/ea

Key Features

Color
Multicolor
Recommended Age
4+ years
Material
Card Stock, Paper
Recommended Grade
Grade PK+
Includes
12 Posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6956
Zoro #
G116182086
UPC #
882319029817
Country of Origin
United States

Dimensions

Size
11 in x 15-3/4 in

Details

Color
Multicolor
Recommended Age
4+ years
Material
Card Stock, Paper
Recommended Grade
Grade PK+
Includes
12 Posters

Description

Enhance your classroom or at-home learning environment with these vibrant and educational posters! Each poster is designed with rounded corners and a coated surface for long-lasting durability, making them perfect for frequent use. Measuring 11" x 15-3/4", these posters are the ideal size for one-on-one instruction and are sure to capture the attention of learners of all ages. With a set of 12 posters included, you'll have a variety of engaging visuals to enhance your teaching and learning experience. Add these colorful posters to your educational toolkit today!


  • Colorful and engaging posters designed for classroom and at-home learning.
  • Rounded corners and coated surface for added durability.
  • Set includes 12 posters measuring 11" x 15-3/4".
  • Perfect size for one-on-one instruction.
  • Ideal for enhancing learning environments and promoting interactive teaching methods.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.