Zoro Homepage

Happy Cactus Crew Stickers, 120-Piece Set, 12PK

  • Mfr # 6962

  • Zoro # G316254569


product price: $49.15
/pk 12, $4.10/ea

Key Features

Color
Multicolor
Includes
1440 Stickers
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6962
Zoro #
G316254569
UPC #
194629156559
Country of Origin
United States

Details

Color
Multicolor
Includes
1440 Stickers
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Add a touch of desert charm to your crafts with the Happy Cactus Crew sticker pack! Featuring playful designs like smiling cacti, colorful pots, and vibrant flowers, these stickers bring a cheerful Southwest vibe to any project. Perfect for decorating planners, scrapbooks, and more, each sticker is acid-free and lignin-free, ensuring they won't damage your precious creations. With 20 unique designs and 120 stickers per pack, you'll have plenty of options to add a pop of color and personality to your next DIY endeavor. Each sticker measures about 2" to 1/2", making them the perfect size for adding a touch of whimsy to any project. Get your hands on the Happy Cactus Crew sticker pack and let your creativity bloom! Sold as 12 packs for a total of 1440-stickers.


  • 12 Packs: Sold as 12 packs for a total of 1440 stickers, each pack includes 120 stickers. With 20 unique designs, you'll have plenty of stickers to decorate planners, scrapbooks, and more.
  • Various sizes: Each sticker measures about 2" to 1/2", making them versatile for different crafting projects.
  • Acid-free & lignin-free: These stickers are safe to use on any paper surface without causing damage over time.
  • High-quality printing: The vibrant colors and detailed designs on each sticker will make your crafts stand out.
  • Easy to use: Simply peel and stick these adorable stickers to add a pop of personality to your creations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.