
Home Sweet Classroom Stars Accents, 30-Piece Set, 3PK
Mfr # 8638
Zoro # G316182145
product price: $27.59
/pk 3, $9.20/eaKey Features
Material
Paper
Includes
90 Accents
Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8638
Zoro #
G316182145
UPC #
194629068555
Country of Origin
United States
Dimensions
Size
Approximately 6 in
Details
Material
Paper
Includes
90 Accents
Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Description
Use these Home Sweet Classroom Stars Accents to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Each accent measures about 6". Each pack includes 30 accents in 10 designs. Sold as 3 packs for a total of 90-accents.
- Accents to dress up classroom walls and doors, label bins and desks, or accent bulletin boards
- 10 designs
- Each accent measures about 6"
- 30 per pack, sold as 3 packs, 90 accents total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.