Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Learning Puzzle: First Words

  • Mfr # 6014

  • Zoro # G416513924


product price: $27.65
/ea

Key Features

Recommended Age
4+ years
Material
Card Stock, Paper
Includes
20 First-Word Puzzles, Dry-Erase Pen, 26 Magnetic Letters, 1 Fabric Storage Bag
Color
Multicolor
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014
Zoro #
G416513924
UPC #
882319029428
Country of Origin
China

Details

Recommended Age
4+ years
Material
Card Stock, Paper
Includes
20 First-Word Puzzles, Dry-Erase Pen, 26 Magnetic Letters, 1 Fabric Storage Bag
Color
Multicolor
Recommended Grade
Grade PK+

Description

Introduce children to the world of letters with these interactive learning puzzles. The set includes 20 four-piece puzzles that feature vibrant images and a color border to help guide assembly. Children can practice tracing each letter, learning its sound, and matching magnetic letters to fit into the recessed areas. The magnetic pieces can be used on any magnetically receptive surface, allowing for endless learning opportunities. Each set includes a write-on/wipe-off area for repeated practice, magnetic letters or numbers, a dry-erase pen, and a convenient fabric storage bag. Perfect for children ages 4 and up, these puzzles are a fun and engaging way to help kids develop essential early learning skills.


  • Letter Learning: Kids can trace each letter, practice its sound, and find matching magnetic letters to fit into recessed areas.
  • Expand Learning: Children can expand their learning by using the magnetic pieces on any magnetically receptive surface.
  • Complete Set: Each set contains 20 four-piece write-on/wipe-off puzzles, a dry-erase pen, 26 magnetic letters, and a fabric storage bag.
  • Dimensions: Each puzzle measures 7-5/8" x 2-5/16" and each letter of the alphabet is about 1-5/8" tall. Suitable for ages 4 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.