Zoro Homepage

Learning Puzzle: Numbers 1-20

  • Mfr # 6015

  • Zoro # G516514012


product price: $30.69
/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Card Stock, Paper
Color
Multicolor
Includes
20 Number Puzzles, Dry-Erase Pen, 11 Magnetic Numbers, 1 Fabric Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015
Zoro #
G516514012
UPC #
882319029435
Country of Origin
China

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Card Stock, Paper
Color
Multicolor
Includes
20 Number Puzzles, Dry-Erase Pen, 11 Magnetic Numbers, 1 Fabric Storage Bag

Description

Introduce children to the world of numbers with these interactive learning puzzles. This set includes 20 four-piece puzzles with vibrant images and a color border for easy assembly. Kids can practice tracing numbers, counting objects, and matching magnetic numbers from 1 to 20. The magnetic pieces can be used on any magnetically receptive surface for extended learning opportunities. Each set comes with a write-on/wipe-off area for repeated practice, magnetic letters or numbers, a dry-erase pen, and a convenient fabric storage bag. Perfect for children ages 4 and up, these puzzles are a fun and educational way to enhance early learning skills.


  • For numbers 1–20, kids can trace the numbers, count objects, and match magnetic numbers to enhance their number recognition and counting skills.
  • Kids can expand their learning by using the magnetic pieces on any magnetically receptive surface, allowing for versatile play and exploration.
  • Each set includes a write-on/wipe-off area for repeated practice, magnetic letters or numbers, a dry-erase pen for interactive learning, and a fabric storage bag for easy organization and cleanup.
  • Each puzzle measures 7-5/8" x 2-5/16" and each magnetic number 0–10 is about 1-1/4" to 2" tall.
  • Suitable for children ages 4 and up, these puzzles are not only educational but also entertaining, making learning letters, sounds, and numbers a fun and engaging experience for young learners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.