Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Lemon Zest Letter-Sized File Folders, 12PK
- Mfr # 8542
- Zoro # G923724288
product price:Â
$
18.99
/pk of 12, $1.58/ea
Key Features
Size
11.75 in x 9.5 in
Index Tab Color
Multi
Material
Paper
Includes
12 Folders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8542
- Zoro #
- G923724288
- UPC #
- 088231985426
- Country of Origin
- China
Dimensions
- Size
- 11.75 in x 9.5 in
Details
- Index Tab Color
- Multi
- Material
- Paper
- Includes
- 12 Folders
Description
Organize your paper work at school or home with these gorgeous Lemon Zest File Folders. The file tabs are colored differently in each file folder with the interior of the folder as well! File folders measure 11.75" x 9.5". Each pack includes 12 folders, 4 each of 3 designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.