Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Hook, Steel, Silver, Supports Up to 20 lbs, 2PK

  • Mfr # TCR20787

  • Zoro # G715510969


product price: $19.15
/pk 2, $9.58/ea

Key Features

Working Load Limit
20 lbs
Width
3.75 in
Number of Hooks
1
Material
Magnet; Steel
Hook Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20787
Zoro #
G715510969
UPC #
-
Country of Origin
China

Dimensions

Width
3.75 in
Hook Height
5.25 in

Details

Working Load Limit
20 lbs
Item
Adhesive, Magnetic & Suction Hooks
Number of Hooks
1
Material
Magnet; Steel
Hook Type
Heavy-Duty Magnetic Hook
Color
Silver

Description

Teacher Created Resources Magnetic Hooks are great for hanging seasonal decorations in the classroom! Super strong! Use to hold or hang heavy objects throughout your classroom. Made with super strong neodymium magnets. Hooks can swivel up and down. Holds approximately 20 lbs from a vertical position and approximately 10 lbs from a horizontal position on heavy steel. Holds approximately 1 lb on a whiteboard and approximately 8 lbs on a metal door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.