Moroccan Magnetic Labels, 10 Assorted Colors, 2.5in x 1in, 30PK

  • Mfr # TCR20684

  • Zoro # G115510392


product price: $20.39
/pk 30, $0.68/ea

Key Features

Includes
(3) Each of 10 Designs
Width
2.5 in
Length
1 in
Color
(10) Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR20684
Zoro #
G115510392
UPC #
-
Country of Origin
China

Dimensions

Width
2.5 in
Length
1 in

Details

Includes
(3) Each of 10 Designs
Item
Classroom Board & Wall Decorations
Color
(10) Assorted Colors

Description

Multi-purpose labels have a write-on/wipe-off surface and magnetic back. Use on dry erase boards and cabinets. Each pack has three each of 10 designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.