Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moving Mountains Bulletin Board Set, 17-Piece Set

  • Mfr # 9173

  • Zoro # G916389999


product price: $17.79
/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
Card Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9173
Zoro #
G916389999
UPC #
882319027769
Country of Origin
United States

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Includes
17 Pieces
Material
Card Stock

Description

Let this majestic mountainous display inspire a collective journey toward knowledge and achievement while elevating your classroom ambiance. This set includes 4 mountains, 6 evergreen trees, and 3 clouds. The largest mountain, when assembled, measures 21" x 45". A total of 17 pieces makes this a stunning and meaningful addition to any learning space.


  • This mountainous masterpiece serve as a reminder of the collective ascent to knowledge and accomplishment while also elevating classroom ambiance
  • Great for any classroom or daycare setting.
  • Largest mountain measures 21" x 45"
  • Includes 17 total pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.