Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moving Mountains Road Trip Camper Vans Accents, 30-Piece Set, 3PK

  • Mfr # 9238

  • Zoro # G716182042


product price: $27.59
/pk 3, $9.20/ea

Key Features

Recommended Age
4+ years
Color
Multicolor
Includes
90 Accents
Material
Card Stock, Paper
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9238
Zoro #
G716182042
UPC #
194629156719
Country of Origin
United States

Dimensions

Size
5-1/2 in x 5-1/2 in

Details

Recommended Age
4+ years
Color
Multicolor
Includes
90 Accents
Material
Card Stock, Paper
Recommended Grade
Grade PK+

Description

Add a pop of color and style to your classroom with this versatile pack of decorative artwork. With 30 pieces per pack, you can easily dress up walls, doors, bins, desks, and bulletin boards. Each piece measures approximately 5-1/2" x 5-1/2" and comes in 10 vibrant colors to suit any classroom theme or decor. Whether you're organizing your space or adding a touch of flair, these decorative pieces are sure to brighten up any learning environment. Sold as 3 packs for a total of 90-accents.


  • Versatile Use: Use these decorative pieces to dress up classroom walls and doors, label bins and desks, or accent bulletin boards.
  • Multi-Pack: Sold as 3 packs for a total of 90 pieces, you'll have plenty to decorate your entire classroom.
  • Vibrant Colors: Each piece comes in one of 10 vibrant colors, allowing you to create eye-catching displays.
  • Durable Construction: Made from high-quality materials, these pieces are durable and long-lasting.
  • Easy to Use: Simply peel and stick these pieces to any surface for quick and easy decoration.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.