
Moving Mountains Road Trip Camper Vans Mini Accents, 36-Piece Set, 6PK
Mfr # 9219
Zoro # G916182217
product price: $39.39
/pk 6, $6.57/eaKey Features
Recommended Grade
Grade PK+
Material
Card Stock, Paper
Recommended Age
4+ years
Includes
216 Accents
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9219
Zoro #
G916182217
UPC #
194629156634
Country of Origin
Viet Nam
Dimensions
Size
2-5/8 in
Details
Recommended Grade
Grade PK+
Material
Card Stock, Paper
Recommended Age
4+ years
Includes
216 Accents
Color
Multicolor
Description
Add a pop of color to your displays and calendars with these vibrant little pieces! Measuring about 2-5/8", these versatile accents are perfect for adding a touch of fun to any project. With 36 pieces per pack in 10 different colors, you'll have plenty to work with. Use them for sorting, patterning, graphing, or simply to brighten up your space. Whether you're a teacher looking for educational tools or just someone who loves to get creative, these colorful pieces are sure to inspire endless possibilities. Sold as 6 packs for a total of 216-accents.
- Versatile Decorative Pieces: Use these colorful pieces to accent displays, fill in monthly calendars, or create engaging learning games.
- Multi-Pack: Sold as 6 packs for a total of 216 accents, each pack contains a generous amount of pieces for multiple projects and activities.
- Various Colors: With 10 different colors to choose from, you can create visually appealing displays and patterns.
- Ideal Size: Measuring about 3" x 1-3/4", these pieces are the perfect size for various applications.
- Educational Use: Enhance learning activities such as sorting, patterning, and graphing with these versatile and engaging pieces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.