Zoro Homepage

Moving Mountains Road Trip Stickers, 72-Piece Set, 12PK

  • Mfr # 9237

  • Zoro # G716254695


product price: $44.25
/pk 12, $3.69/ea

Key Features

Color
Multicolor
Includes
864 Stickers
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9237
Zoro #
G716254695
UPC #
194629156702
Country of Origin
United States

Details

Color
Multicolor
Includes
864 Stickers
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Take your creativity to new heights with the Mountains Road Trip sticker pack! Each pack features 72 vibrant stickers showcasing scenic icons such as winding roads, mountain peaks, and highway signs. Perfect for adding a touch of wanderlust to scrapbooks, travel journals, and more, each sticker is acid-free and lignin-free for long-lasting quality. With 12 unique designs in each pack, these stickers measure about 2" to 1/2" in size, making them the perfect addition to your crafting supplies. Embark on a creative adventure with the Mountains Road Trip sticker pack today! Sold as 12 packs for a total of 864-stickers.


  • 12 Packs: With 12 packs for a total of 864 stickers, you'll have plenty of options to decorate multiple projects.
  • 12 unique designs: Each sticker pack features 12 unique designs, ensuring a variety of scenic icons to choose from.
  • Stickers measure about 2" to 1/2": The stickers come in a range of sizes, making them versatile for different projects.
  • Acid-free & lignin-free: These stickers are safe to use on your precious memories without causing damage.
  • Inspire wanderlust and fun: The vibrant colors and designs of these stickers are sure to spark your creativity and inspire your next adventure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.