Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moving Mountains Small Posters, 12-Piece Set

  • Mfr # 9172

  • Zoro # G016181974


product price: $17.79
/ea

Key Features

Recommended Age
4+ years
Material
Card Stock
Recommended Grade
Grade PK+
Color
Multicolor
Size
11 in x 15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172
Zoro #
G016181974
UPC #
882319027561
Country of Origin
United States

Dimensions

Size
11 in x 15-3/4 in

Details

Recommended Age
4+ years
Material
Card Stock
Recommended Grade
Grade PK+
Includes
12 Posters
Color
Multicolor

Description

These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features rounded corners and a coated surface for added durability. Each poster measures 11" x 15-3/4".


  • These colorful and engaging posters are perfect for classrooms and at-home learning.
  • Each poster features rounded corners and a coated surface for added durability.
  • Each set contains 12-posters
  • Posters measure 11" x 15-3/4"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.