
My Own Books: My Word Families Book, 25PK
Mfr # 2088764
Zoro # G316389926
product price:Â $95.95
/pk 25, $3.84/ea
Free Shipping & Returns
Key Features
Includes
25 Books
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2088764
Zoro #
G316389926
UPC #
882319030462
Country of Origin
Viet Nam
Details
Includes
25 Books
Material
Card Stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Description
Students will be proud to have their very own books, and teachers will love watching their progress! Each two-page section features word family activities. A ready-to-color cover adds to the fun. Each book features 32 pages. Measures 8-1/2" x 7". Each pack includes 25 books.
- Students will be proud to have their very own books
- Ready-to-color covers add to the fun
- The book contains 32 pages
- Measures 8-1/2" x 7"
- Pack of 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.