Zoro Homepage

Oh Happy Day 8'' Paper Lanterns, 6-Piece Set, 3PK

  • Mfr # 77514

  • Zoro # G116182093


product price: $35.99
/pk 3, $12.00/ea

Key Features

Recommended Age
3+ years
Material
Paper
Includes
18 Lanterns
Recommended Grade
Grade PK+
Size
8 in Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77514
Zoro #
G116182093
UPC #
194629114757
Country of Origin
China

Dimensions

Size
8 in Dia.

Details

Color
Multicolor
Recommended Age
3+ years
Material
Paper
Includes
18 Lanterns
Recommended Grade
Grade PK+

Description

These colorful paper lanterns are great for adding a splash of color into your classroom. Coordinate with similar-patterned decoratives and popular color schemes to create the perfect look. Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn. Each lantern is 8" in diameter. Each pack includes 6 lanterns: one each of slate blue, blush, coral pink, plum purple, mint, and yellow. Sold as 3 packs for a total of 18-lanterns.


  • Coordinate with similar-patterned decoratives and popular color schemes to create the perfect look.
  • Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn.
  • Measures 8".
  • Stylish Lanterns.
  • 6 per pack, sold as 3 packs, 18 lanterns total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.