Oh Happy Day Magnetic Letters, Fun Theme/Subject, Magnetic, 3in Length, Multi, 20PK
- Mfr # 77569
- Zoro # G123364543
product price:Â
$
13.95
/pk of 20, $0.70/ea
Key Features
Application
Whiteboard
Length
3 in
Features
Magnetic
Skill Learning
Spelling, Word, Punctuation, Alphabet, Uppercase Letters
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77569
- Zoro #
- G123364543
- UPC #
- 882319018590
- Country of Origin
- China
- Item
- Magnetic Letter
- Includes
- (46) Uppercase Letters, (9) Punctuation Marks
- Application
- Whiteboard
- Features
- Magnetic
- Skill Learning
- Spelling, Word, Punctuation, Alphabet, Uppercase Letters
- Color
- Multicolor
Dimensions
- Length
- 3 in
Description
Works on magnetic boards, Great tool to practice the alphabet and create words, Bold, colorful design to create a decorative, fun classroom, Includes letters and punctuation marks to learn full, proper sentences
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.