
Oh Happy Day Rainbow 14 Pocket Chart
Mfr # TCR20106
Zoro # G715993373
product price: $20.19
/eaKey Features
Color
Multicolor
Includes
1 Pocket Chart
Recommended Age
4+ years
Material
Plastic
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCR20106
Zoro #
G715993373
UPC #
882319018682
Country of Origin
China
Details
Color
Multicolor
Includes
1 Pocket Chart
Recommended Age
4+ years
Material
Plastic
Recommended Grade
Grade PK+
Description
These lightweight and durable pocket charts feature colorful designs and hang easily from sturdy, metal grommets. Perfect for any size sentence strips, flash cards, and more! Pocket Chart measures 13 x 39 cards not included.
- The non-porous surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs.
- Pocket chart measures 13" x 39".
- The displayed cards are not included.
- Features 14 pockets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.