
Pastel Pop Calming Strategies Small Posters, 12-Piece Set
Mfr # 8439
Zoro # G916182125
product price: $21.59
/eaKey Features
Material
Paper
Includes
12 Posters
Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8439
Zoro #
G916182125
UPC #
882319023037
Country of Origin
United States
Dimensions
Size
11 in x 15-3/4 in
Details
Material
Paper
Includes
12 Posters
Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Corners are slightly rounded. Front of each poster is coated for durability. Twelve 11" x 15-3/4" posters.
- Each poster features rounded corners and a coated surface for added durability.
- Perfect size for one-on-one instruction!
- Front of each poster is coated for durability.
- Twelve 11" x 15-3/4" posters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.