Zoro Homepage

Pastel Pop Classroom Theme Positive Posters, 4-Piece Set

  • Mfr # 2088703

  • Zoro # G816182164


product price: $21.89
/ea

Key Features

Recommended Age
5+ years
Color
Multicolor
Includes
4 Posters
Material
Paper
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2088703
Zoro #
G816182164
UPC #
882319024577
Country of Origin
United States

Dimensions

Size
13-3/8 in x 19 in

Details

Recommended Age
5+ years
Color
Multicolor
Includes
4 Posters
Material
Paper
Recommended Grade
Grade K+

Description

Inspire and motivate kids of all ages. Brightens any classroom! Posters measures 13-3/8" x 19". Set of 4-posters.


  • Inspire and motivate kids of all ages
  • Brightens any classroom setting
  • Each poster measures 13-3/8" x 19"
  • Set contains 4-posters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.