
Pastel Pop Pom-Poms and Tassels Garland, 3PK
Mfr # TCR9207
Zoro # G515976187
product price: $28.59
/pk 3, $9.53/eaKey Features
Includes
3 Garland
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Card Stock, Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCR9207
Zoro #
G515976187
UPC #
194629156627
Country of Origin
China
Details
Includes
3 Garland
Color
Multicolor
Recommended Age
4+ years
Recommended Grade
Grade PK+
Material
Card Stock, Paper
Description
Add a pop of color and fun to any room with our pom-poms and tassels garland! This festive garland measures 60 inches in length and features 4 tassels and 16 pom-poms. The pom-poms are approximately 1-1/2 in diameter, while the tassels are approximately 5 in length. Perfect for decorating your home, classroom, or any special occasion, this garland is sure to bring a smile to everyone's face. Brighten up your space today with this playful and vibrant garland! Sold as a pack of 3.
- Measures 60 inches in length, making it the perfect size for hanging on walls, mantels, or across doorways.
- Each pom-pom is approximately 1-1/2" in diameter, adding a playful touch to the garland.
- The tassels are approximately 5" in length, creating a whimsical and festive look.
- Each garland includes 4 tassels and 16 pom-poms, providing ample decoration for your space.
- Versatile and easy to hang, this garland is a must-have for adding a touch of cheer to any room.
- Pack of 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.