Pink and Orange Color Wash Better Than Paper Bulletin Board Roll, 4PK

  • Mfr # 32453

  • Zoro # G312028812


product price:  $75.95
/pk 4, $18.99/ea
Free Shipping & Returns

Key Features

Color
Multicolored-colored
Material
PAPER
Includes
4 rolls
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32453
Zoro #
G312028812
UPC #
882319023884
Country of Origin
China

Details

Color
Multicolored-colored
Material
PAPER
Includes
4 rolls
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang-no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes.


  • •The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears
  • •Can be used again and again! The durable write-on/wipe-off surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs.
  • •Cuts easily with scissors • Does not tear or show staple holes • Cleans easily with a damp cloth or a disinfectant
  • •Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.