Zoro Homepage

Plastic Storage Caddy, Light Brown, 6PK

  • Mfr # 20956

  • Zoro # G112028883


product price: $33.15
/pk 6, $5.52/ea

Key Features

Cart Material
Plastic
Includes
6 Storage Caddies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20956
Zoro #
G112028883
UPC #
194629140251
Country of Origin
China

Details

Color
Light Brown
Cart Material
Plastic
Includes
6 Storage Caddies

Description

These plastic storage caddies are handy totes for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. Made from durable plastic and include divided compartments for easy organizing. Each caddy is BPA free and measures 9''L x 9-1/4''W x 5-1/4''H with 3 compartments. Sold as a pack of 6 caddies.Our plastic storage solutions feature on-trend designs and vibrant colors. Mix and match your favorite style of storage bins and caddies to create a color-coordinated classroom that's as beautiful as it is functional.


  • •Storage caddies are a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach
  • •Each caddy measures 9" L x 9-1/4" W x 5-1/4" H.
  • •BPA Free
  • •These caddies are made from durable plastic and includes divided compartments for easy organizing.
  • •Pack of 6 caddies

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.