
Reading Is Fun Small Poster Pack, 12-Piece Set
Mfr # 6629
Zoro # G816182096
product price: $21.39
/eaKey Features
Includes
12 Posters
Material
Card stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6629
Zoro #
G816182096
UPC #
882319030325
Country of Origin
United States
Dimensions
Size
11 in x 15-3/4 in
Details
Includes
12 Posters
Material
Card stock, Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Multicolor
Description
These vibrant and engaging posters are an excellent addition to any classroom or at-home learning space. Designed to capture attention and enhance educational experiences, each poster features rounded corners for safety and a coated surface to ensure long-lasting durability. The perfect size for one-on-one instruction, these posters are great for visual learners and are sure to support a variety of subjects. Whether used for teaching, reference, or classroom decoration, these colorful posters help create an inviting and educational environment.
- Engaging Design: Colorful posters that grab students' attention and enhance learning.
- Durable Construction: Coated surface and rounded corners provide added longevity and safety.
- Ideal for One-on-One Instruction: The perfect size (11" x 15-3/4") for close-up teaching.
- Versatile Use: Perfect for classrooms, learning centers, or at-home education.
- Comprehensive Set: Includes 12 high-quality posters to support various educational topics.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.