Zoro Homepage

Roller Disco Skates Accents, 30-Piece Set, 3PK

  • Mfr # 6981

  • Zoro # G016182094


product price: $27.59
/pk 3, $9.20/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
4+ years
Color
Multicolor
Material
Card Stock, Paper
Includes
90 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6981
Zoro #
G016182094
UPC #
194629156580
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Recommended Age
4+ years
Color
Multicolor
Material
Card Stock, Paper
Includes
90 Accents

Description

Add a touch of charm and organization to your classroom with this versatile pack of decorative artwork. With 30 pieces per pack, you can easily dress up walls, doors, bins, desks, and bulletin boards. Each piece measures approximately 6" x 5-3/4" and features 10 unique designs to choose from. Whether you're looking to add a pop of color or simply label different areas of your classroom, this pack is the perfect solution for adding style and functionality to your learning space. Sold as 3 packs for a total of 90-accents.


  • Versatile Use: Use these decorative pieces to enhance classroom walls, doors, bins, desks, or bulletin boards.
  • Abundant Quantity: Sold as 3 packs for a total of 90 pieces, you'll have plenty of options to decorate and organize your classroom.
  • Various Designs: Enjoy 10 unique designs to add variety and visual interest to your learning environment.
  • Durable Construction: Made from high-quality materials, these pieces are built to last throughout the school year.
  • Easy to Use: Simply peel and stick these decorative pieces for quick and hassle-free application.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.