Zoro Homepage

Smart Start K-1 Writing Paper, PK200

  • Mfr # TCR76501

  • Zoro # G4784729


product price: $20.49
/pk 200, $0.10/ea

Key Features

Includes
200 sheets
Recommended Grade
Grade K-1
Recommended Age
5-6 Years
Material
Paper
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR76501
Zoro #
G4784729
UPC #
194629039081
Country of Origin
China

Details

Includes
200 sheets
Recommended Grade
Grade K-1
Recommended Age
5-6 Years
Material
Paper
Color
Multi

Description

Smart Start Writing Paper (11" x 8-1/2") is truly a "Smart Start" for beginning and experienced writers. Bold graphics in blue, green, and red promote the feeling of success as children simply "Start at the Sky and pull down to the Ground" to form letters correctly. K-1 Writing Paper lines have 1" spacing. Each package includes 100 sheets. Sold as 2 packs for a total of 200 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.