Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Start K-1 Writing Paper, PK360

  • Mfr # TCR76503

  • Zoro # G9571013


product price: $36.19
/pk 360, $0.10/ea

Key Features

Sheet Color
White
Grade
K-1, Kindergarten, 1
Skill Learning
Motivation
Sheet Size
8-1/2 in x 11 in
Front Lines Space
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR76503
Zoro #
G9571013
UPC #
712246065032
Country of Origin
China

Dimensions

Sheet Size
8-1/2 in x 11 in

Details

Item
Handwriting Sheet
Sheet Color
White
Grade
K-1, Kindergarten, 1
Skill Learning
Motivation
Front Lines Space
1 in
Sheet Standard
Letter

Description

Smart Start Writing Paper (11"x 8-1/2") is truly a "Smart Start" for beginning and experienced writers. Bold graphics in blue, green, and red promote the feeling of success as children simply "Start at the Sky and pull down to the Ground" to form letters correctly. K-1 Writing Paper lines have 1" spacing. Package includes 360 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.