Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEM Basics Jumbo Craft Sticks, 6in x 0.75in, 200PK

  • Mfr # TCR20917

  • Zoro # G015510379


product price: $8.45
/pk 200, $0.04/ea
Sold in multiples of 2 for $16.90

Key Features

Color Family
Beige
Color
Natural
Material
Wood
Size
6 x 0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20917
Zoro #
G015510379
UPC #
-
Country of Origin
China

Dimensions

Size
6 x 0.75

Details

Color Family
Beige
Color
Natural
Material
Wood
Item
Arts/Craft Wood Sticks

Description

STEM Basics Jumbo Craft Sticks are everyday items that provide you with the basic materials that you need to build your next STEM creation. We provide the inbasics,in but the rest is up to you, your creativity, and your STEM skills. Use STEM Basics to support your favorite STEM Starters Kit, or design and construct a STEM challenge of your own! Great for ages 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.