Zoro Homepage

STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK

  • Mfr # 20928

  • Zoro # G204842793


product price: $29.94
/pk 72, $0.42/ea

Key Features

Color
Natural
Material
Wood
Includes
72 dowels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20928
Zoro #
G204842793
UPC #
194629068029
Country of Origin
China

Details

Color
Natural
Material
Wood
Includes
72 dowels

Description

Square Wooden Dowels are everyday items that provide you with the basic materials that you need to build your next STEM creation. We provide the "basics", but the rest is up to you, your creativity, and your STEM skills. Use STEM Basics to support your favorite STEM Starters Kit, or design and construct a STEM challenge of your own! Dowels measure 12" x 0.31". Each pack includes 12 pieces. Sold as 6 packs for a total of 72 pieces. Ages 3+.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.