Zoro Homepage

Subitizing Flash Cards, 56-Card Set, 6PK

  • Mfr # 63000

  • Zoro # G716389854


product price: $41.69
/pk 6, $6.95/ea

Key Features

Material
Card stock, Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
336 Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63000
Zoro #
G716389854
UPC #
194629156368
Country of Origin
Viet Nam

Details

Material
Card stock, Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
336 Cards

Description

Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each pack includes 56 double-sided flash cards measuring 3-1/8" x 5-1/8". Sold as a pack of 6 identical sets of flash cards.


  • Comprehensive Learning Tool: Each flash card set includes vibrant, full-color student cards, teacher or parent instructions, activity suggestions, and blank cards for customization.
  • Convenient Organization: Each card features a hole in the top corner, allowing them to be easily stored on a ring or string to stay organized.
  • Quick Alignment: A uniquely shaped corner helps ensure all cards can be quickly and easily faced in the same direction.
  • Helpful Answer Key: When applicable, answers are printed in small text on the reverse side for quick reference.
  • Customizable and Flexible: Blank cards included in the set allow for personalized learning and additional practice.
  • Multi-Pack: Includes 6 identical sets of flash cards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.