Shop TEACHER CREATED RESOURCES
See all product information
Create Account
TCR9021 Oh Happy Day Calendar Bulletin Board Set
- Mfr # TCR9021
- Zoro # G603691275
product price:Â
$
42.79
/ea
Key Features
Width
24"
Height
18"
Features
Easy to Read
Number of Pieces
96
Application/Usage
Calendar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCR9021
- Zoro #
- G603691275
- UPC #
- 882319013212
- Country of Origin
- China
- Item
- Board Set
- Features
- Easy to Read
- Number of Pieces
- 96
- Application/Usage
- Calendar
Dimensions
- Width
- 24"
- Height
- 18"
Description
Oh Happy Day Calendar Bulletin Board Set. This boho-chic calendar display comes with easy-to-read number pieces, colorful monthly headers, and additional pieces for holidays and special occasions as well as pieces for yesterday, today, and tomorrow. Blank calendar measures 24 x 18 in. 96 total pieces.
Specifications- Weight: 0.655 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.