Zoro Homepage

Teacher Created Resources TCR62059 Level 2 Sight Words Flash Cards

  • Mfr # TCR62059

  • Zoro # G504129785


product price: $37.39
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
TCR62059
Zoro #
G504129785
UPC #
88231920595
Country of Origin
China

Description

Teach and review facts individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction.

Features
  • Level 2 Sight Words Flash Cards
  • Terrific for highlighting student work or important information
Specifications
  • Weight: 1.69 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material