
Terrazzo Tones Classroom Theme Positive Posters, 6-Piece Set
Mfr # 2088718
Zoro # G316182107
product price: $25.15
/eaKey Features
Material
Paper
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
6 Posters
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2088718
Zoro #
G316182107
UPC #
882319027127
Country of Origin
United States
Dimensions
Size
13-3/8 in x 19 in
Details
Material
Paper
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
6 Posters
Color
Multicolor
Description
Inspire and motivate kids of all ages. Brightens any classroom! Measures 13-3/8" x 19". Set comes with 6-posters.
- Great use for classroom walls!
- Great for any classroom or daycare setting.
- The poster measures 13-3/8" x 19".
- Brightens any classroom!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.