Zoro Homepage

Terrazzo Tones Incentive Chart, 17in. x 22in., 6PK

  • Mfr # 7871

  • Zoro # G212028936


product price: $25.59
/pk 6, $4.27/ea

Key Features

Color
Multicolored
Material
Paper
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
6 Charts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7871
Zoro #
G212028936
UPC #
194629141067
Country of Origin
United States

Details

Color
Multicolored
Material
Paper
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
6 Charts

Description

Convenient, useful learning tools that decorate as they educate! Each chart measures 17'' x 22''. Related lessons and activities are provided on the back. Great use for classroom walls! Sold as a pack of 6 charts.


  • •Each chart measures 17" x 22".
  • •Related lessons and activities are provided on the back.
  • •Great use for classroom walls!
  • •Pack of 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.