
Terrazzo Tones Positive Practices Small Posters, 12-Piece Set
Mfr # 7232
Zoro # G016182025
product price: $22.19
/eaKey Features
Recommended Grade
Grade K+
Includes
12 Posters
Material
Paper
Recommended Age
5+ years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7232
Zoro #
G016182025
UPC #
882319026298
Country of Origin
United States
Dimensions
Size
11 in x 15-3/4 in
Details
Recommended Grade
Grade K+
Includes
12 Posters
Material
Paper
Recommended Age
5+ years
Color
Multicolor
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features rounded corners and a coated surface for added durability. Each poster measures 11" x 15-3/4". Pack of 12-posters.
- Perfect size for one-on-one instruction!
- Each poster features rounded corners and a coated surface for added durability.
- These colorful and engaging posters are perfect for classrooms and at-home learning
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.