
Tie-Dye Tassels Garland
Mfr # TCR8903
Zoro # G815976221
product price: $16.19
/eaKey Features
Recommended Age
5+ years
Material
Paper
Recommended Grade
Grade K+
Includes
1 Tassel Garland
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCR8903
Zoro #
G815976221
UPC #
882319020524
Country of Origin
China
Details
Recommended Age
5+ years
Material
Paper
Recommended Grade
Grade K+
Includes
1 Tassel Garland
Color
Multicolor
Description
Instantly brighten any space with fun and festive garland. Each garland will add the perfect splash of color to your home or classroom, or use it to celebrate any special occasion. Each garland measures 60 inches in length. Pom-poms are approximately 1-1/2 in diameter. Tassels are approximately 5 in length. Features 10 tassels.
- Each garland will add the perfect splash of color to your home or classroom, or use it to celebrate any special occasion.
- Tassels are approximately 5" in length.
- Each garland measures 60 inches in length. Pom-poms are approximately 1-1/2" in diameter.
- 10 tassels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.