
Travel the Map Classroom Theme Posters, 13-3/8'' x 19'', 4-Piece Set
Mfr # 2088529
Zoro # G316181957
product price: $21.89
/eaKey Features
Recommended Age
4+ years
Includes
4 Posters
Material
Cardstock
Color
Multicolor
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2088529
Zoro #
G316181957
UPC #
882319014479
Country of Origin
China
Dimensions
Size
13-3/8 in x 19 in
Details
Recommended Age
4+ years
Includes
4 Posters
Material
Cardstock
Color
Multicolor
Recommended Grade
Grade PK+
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features a coated surface for added durability. Posters Inspire and motivate kids of all ages. Posters measure 13-3/8" x 19". Set contains 4-posters.
- Inspire and motivate kids of all ages
- Brightens any classroom setting
- Each poster measures 13-3/8" x 19"
- The set contains 4-posters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.