
Under Construction Positive Sayings Accents, 30-Piece Set, 3PK
Mfr # 8742
Zoro # G116182161
product price: $22.39
/pk 3, $7.46/eaKey Features
Recommended Age
5+ years
Includes
90 Accents
Recommended Grade
Grade K+
Color
Multicolor
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8742
Zoro #
G116182161
UPC #
194629068616
Country of Origin
United States
Dimensions
Size
Approximately 6 in
Details
Recommended Age
5+ years
Includes
90 Accents
Recommended Grade
Grade K+
Color
Multicolor
Material
Paper
Description
Use these Under Construction Positive Sayings Accents to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Pieces measure about 6". Each pack includes 30 pieces. Sold as 3 packs for a total of 90-pieces.
- Positive messages and eye-catching designs will brighten up your decor and add a touch of fancy to your displays
- Pieces are about 6"
- 30 per pack, sold as 3 packs, 90 accents total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.