
Watercolor Accents, 30-Piece Set, 3PK
Mfr # 8972
Zoro # G116182116
product price: $22.49
/pk 3, $7.50/eaKey Features
Recommended Age
10+ years
Recommended Grade
Grade 5+
Includes
90 Accents
Color
Multicolor
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8972
Zoro #
G116182116
UPC #
194629062928
Country of Origin
United States
Dimensions
Size
6 in
Details
Recommended Age
10+ years
Recommended Grade
Grade 5+
Includes
90 Accents
Color
Multicolor
Material
Paper
Description
Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Pieces measure approximately 6". Each pack includes 30 accents in 10 designs. Sold as 3 packs for a total of 90-accents.
- Use these decorative pieces to dress up your classroom
- Mix and match cut-outs with coordinating products
- Durable and reusable
- 30 per pack, sold as 3 packs, 90 accents total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.