Zoro Homepage

Watercolor Hanging Paper Lanterns, Assorted Colors & Sizes, 3-Piece Set, 3PK

  • Mfr # 77106

  • Zoro # G516182037


product price: $31.39
/pk 3, $10.46/ea

Key Features

Material
Paper, Metal
Color
Assorted
Recommended Age
6+ years
Includes
9 lanterns
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77106
Zoro #
G516182037
UPC #
194629062539
Country of Origin
China

Dimensions

Size
8 in Dia., 10 in Dia., 12 in Dia.

Details

Material
Paper, Metal
Color
Assorted
Recommended Age
6+ years
Includes
9 lanterns
Recommended Grade
Grade 1+

Description

These chic paper lanterns are great for adding a splash of color into your classroom. Coordinate with similar patterned decorative and popular color schemes to create the perfect look. Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn. Measures approximately 8", 10", and 12". Each pack includes 3 lanterns. Sold as 3 packs for a total of 9-lanterns.


  • Decorate your classroom or other location with these bright lanterns
  • Create the perfect look by coordinating with similar themes and colors
  • Three sizes include 8", 10" and 12"
  • 3 per pack, sold as 3 packs, 9 lanterns total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.