Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wildflowers Accents, Assorted Sizes, 60-Piece Set, 3PK

  • Mfr # 6595

  • Zoro # G916182088


product price: $31.39
/pk 3, $10.46/ea

Key Features

Material
Paper
Color
Multicolor
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
180 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6595
Zoro #
G916182088
UPC #
194629136117
Country of Origin
United States

Dimensions

Size
6 in, 4 in, 3-1/2 in, 2-1/2 in

Details

Material
Paper
Color
Multicolor
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
180 Accents

Description

Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Each pack includes 60 pieces in 4 sizes: 15 6", 15 4", 12-3-1/2", and 18-2-1/2". Sold as 3 packs for a total of 180-pieces.


  • Decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards
  • Assorted sizes include (15) 6", (15) 4", (12)-3-1/2", and (18)-2-1/2"
  • Great way to decorate or update any daycare or classroom setting
  • 60 pieces in 4 sizes per pack, sold as 3 packs, 180 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.