Zoro Homepage

Wildflowers Bulletin Board Set

  • Mfr # TCR6593

  • Zoro # G316390038


product price: $22.19
/ea

Key Features

Material
Paper
Color
Multicolor
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
19 Flowers In Assorted Sizes, 2 Poppy Pieces To Build One Large Flower, 3 Dark Green Leaves, 3 Light Green Leaves, 7 Sprigs Of Leaves And Flowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR6593
Zoro #
G316390038
UPC #
882319022580
Country of Origin
United States

Details

Material
Paper
Color
Multicolor
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
19 Flowers In Assorted Sizes, 2 Poppy Pieces To Build One Large Flower, 3 Dark Green Leaves, 3 Light Green Leaves, 7 Sprigs Of Leaves And Flowers

Description

This ornate assortment of bright and cheery flowers adds sunshine to any space. Accentuate a favorite wall or use this bulletin board as a centerpiece. The flowers, leaves, and sprigs can be arranged in countless ways to accommodate both large and small displays. Set includes 19 flowers in assorted sizes and styles, 2 poppy pieces to build one large flower, 3 dark green leaves and 3 light green leaves, 7 sprigs of leaves and flowers, and a bulletin board guide with set-up and activity suggestions


  • The flowers, leaves, and sprigs can be arranged in countless ways to accommodate both large and small displays.
  • Largest flower is in two pieces and measures 22-1/2" x 23" when assembled.
  • Features: 19 flowers in assorted sizes and styles, 2 poppy pieces to build one large flower, 3 dark green leaves and 3 light green leaves, 7 sprigs of leaves and flowers, Bulletin board guide with set-up and activity suggestions, Shiny protective coating for durability
  • Includes a teacher's guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.