
Wildflowers Number Line -20 to +120 Bulletin Board Set, 24-Piece Set
Mfr # 6817
Zoro # G016182124
product price: $19.19
/eaKey Features
Recommended Grade
Grade K+
Color
Multicolor
Includes
24 Pieces
Recommended Age
5+ years
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6817
Zoro #
G016182124
UPC #
882319027042
Country of Origin
United States
Details
Recommended Grade
Grade K+
Color
Multicolor
Includes
24 Pieces
Recommended Age
5+ years
Material
Paper
Description
Great for any classroom setting, this bulletin board set is great for learning math concepts. Employ the flexibility of this interactive teaching tool to delve into mathematical concepts, from even/odd numbers to positive/negative integers, and various math operations. The number lines can be used for whole class lessons or for individual student reference during math lessons. 19 number line pieces, 5 accents, and a teacher's guide. Largest piece is 23" x 5". 24 total pieces.
- Great for any classroom setting, this bulletin board set is great for learning math concepts
- 24 total pieces.
- Shiny protective coating for durability
- Features: 19 number line pieces, 4 flower accents and 1 arrow accent, Bulletin board guide with set-up and activity suggestions.
- The number lines can be used for whole class lessons or for individual student reference during math lessons.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.