Wildflowers Positive Sayings Small Poster Pack, 11'' x 15-3/4'', 12-Piece Set

  • Mfr # 6624

  • Zoro # G216182054


product price:  $21.39
/ea

Key Features

Recommended Age
4+ years
Material
Card Stock, Paper
Recommended Grade
Grade PK+
Color
Multicolor
Includes
12 Posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6624
Zoro #
G216182054
UPC #
882319029800
Country of Origin
United States

Dimensions

Size
11 in x 15-3/4 in

Details

Recommended Age
4+ years
Material
Card Stock, Paper
Recommended Grade
Grade PK+
Color
Multicolor
Includes
12 Posters

Description

Enhance your classroom or at-home learning environment with these vibrant and durable posters! Each poster is designed with rounded corners and a coated surface for long-lasting use. Measuring 11" x 15-3/4", these posters are the perfect size for one-on-one instruction. With a set of 12 colorful and engaging posters, you'll have everything you need to create an interactive and educational space for students of all ages. Upgrade your teaching materials with these high-quality posters today!


  • Colorful and engaging posters perfect for classrooms and at-home learning.
  • Rounded corners and coated surface for added durability.
  • Set includes 12 posters measuring 11" x 15-3/4".
  • Perfect size for one-on-one instruction.
  • Ideal for enhancing learning environments and promoting interactive teaching methods.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.