Zoro Homepage

Wonderfully Wild 8'' Hanging Paper Lanterns, 6-Piece Set, 3PK

  • Mfr # 77234

  • Zoro # G616181985


product price: $43.19
/pk 3, $14.40/ea

Key Features

Material
Paper
Color
Multicolor
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
18 Paper Lanterns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77234
Zoro #
G616181985
UPC #
194629136452
Country of Origin
China

Dimensions

Size
8 in

Details

Material
Paper
Color
Multicolor
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
18 Paper Lanterns

Description

These colorful paper lanterns are great for adding a splash of color into your classroom. Coordinate with similar-patterned decoratives and popular color schemes to create the perfect look. Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn. Each lantern is 8" in diameter. Each pack includes 6 lanterns. Sold as 3 packs for a total of 18-lanterns.


  • Colorful paper lanterns are great for adding a splash of color into your classroom
  • Coordinate with similar-patterned decoratives and popular color schemes to create the perfect look
  • Use them to fill up unused corners, hang accents off of them to organize work areas, or make a fun, inviting space for kids to learn
  • Each lantern is 8" in diameter.
  • 6 per pack, sold as 3 packs, 18 lanterns total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.