
Wonderfully Wild Accents, 30-Piece Set, 3PK
Mfr # 6681
Zoro # G716181984
product price: $27.59
/pk 3, $9.20/eaKey Features
Material
Paper
Recommended Age
5+ years
Color
Multicolor
Includes
90 Accents
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6681
Zoro #
G716181984
UPC #
194629136155
Country of Origin
United States
Dimensions
Size
6 in
Details
Material
Paper
Recommended Age
5+ years
Color
Multicolor
Includes
90 Accents
Recommended Grade
Grade K+
Description
Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Great for any daycare or classroom setting. Pieces measure 6". Each pack includes 30 pieces in 10 designs. Sold as 3 packs for a total of 90-pieces.
- Decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards
- Great way to decorate or update any daycare or classroom setting
- 30 pieces in 10 designs per pack, sold as 3 packs, 90 pieces total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.