Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Word Shark: Short Vowels Game

  • Mfr # TCR7805

  • Zoro # G9618586


product price: $19.99
/ea

Key Features

Subject
Learning
Recommended Grade
1 to 2
Includes
10 x Two-Sided Mats, 58 x Vowel tiles, 92 x Consonant Tiles
Minimum Number of Players
1
Skill Learning
Reading, Spelling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR7805
Zoro #
G9618586
UPC #
88231978053
Country of Origin
China

Details

Item
Word Shark: Short Vowels Game
Subject
Learning
Recommended Grade
1 to 2
Includes
10 x Two-Sided Mats, 58 x Vowel tiles, 92 x Consonant Tiles
Minimum Number of Players
1
Skill Learning
Reading, Spelling
Maximum Number of Players
10

Description

The fun begins when each player chooses a Word Shark mat. Player 1 draws a consonant tile from the pile and tries to add it to a word ending on his or her mat to make a word. If the letter cannot be used to spell a word, it is returned to the pile. Then the next player draws a tile and tries to make a word. The first player to fill a mat with words wins!
Use the other side of the mats to spell as many words as you can! Variations allow for crossword puzzles, center activities, cooperative activities, or timed contests!
-Use the games to build reading and spelling skills.
-Children learn about short vowel sounds and beginning consonant sounds.
-Ideal for pairs or small groups of children (1-10 players).
-Great for individual instruction and tutoring at school or at home.
-Variations allow for different skill levels.
Includes: 10 two-sided mats, 58 vowel tiles, 92 consonant tiles
Grade(s): 1 - 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.