Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Stars Accents, 30-Piece Set, 3PK

  • Mfr # 4591

  • Zoro # G116182024


product price: $28.29
/pk 3, $9.43/ea

Key Features

Color
Yellow
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
90 Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4591
Zoro #
G116182024
UPC #
194629011063
Country of Origin
United States

Dimensions

Size
6 in

Details

Color
Yellow
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
90 Accents

Description

Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Pieces measure approximately 6". Each pack includes 30 accents. Sold as 3 packs for a total of 90 accents. This product is acid-free per industry standards.


  • Use this decorative artwork to dress up classroom walls and doors
  • Write student names on them to recognize their accomplishments
  • This product is acid-free per industry standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.