Teal and White Ribbon for Cervical Cancer Awareness Retractable Badge Reel

  • Mfr # TE55436

  • Zoro # G004013249


product price:  $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE55436
Zoro #
G004013249
UPC #
654204150469
Country of Origin
China

Description

Features
  • Retractable Badge Reel
  • Round retractable reel with belt clip on the back.
  • Use for school or work ID or badge.
  • Retractable chord allows you to swipe your badge or ID without removing.
  • Design - Teal and White Ribbon for Cervical
  • Dimension - 2 x 0.35 x 5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.